Zoro Homepage

2X LARGE PRINT , ON AND OFF ILLIMINATED BACKLIGHT USB KEYBOARD, INTERNE

  • Mfr # AKB-139EB

  • Zoro # G114876260


product price: $28.55
/ea

Key Features

Color
Black
Features
Backlight
Number of Keys
104
Includes
Large Print Illuminated Desktop Keyboard, Quick Start Guide
Keyboard/Keypad Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB-139EB
Zoro #
G114876260
UPC #
783750010665
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1 in
Keyboard/Keypad Width
18.30 in
Keyboard/Keypad Depth
7.90 in
Keyboard/Keypad Cable Length
6 ft

Details

Item
Keyboard
Color
Black
Features
Backlight
Number of Keys
104
Includes
Large Print Illuminated Desktop Keyboard, Quick Start Guide
Device Supported
Desktop Computer
Keyboard/Keypad Connectivity Technology
Cable
Environmentally Friendly
Yes
Keyboard/Keypad Host Interface
USB
Backlight
Yes
Localization
English (US)
Platform Supported
PC
Power Source
USB
Keyboard/Keypad Features
Low-profile Keys, Water Resistant
Backlight Type
LED
Operating System Supported
Windows 2000, Windows 7, Windows XP, Windows Vista, Windows 10, Windows 8
Hot Keys
Internet, Multimedia, Email, Windows Key

Description

ADESSO 2X LARGE PRINT , ON AND OFF ILLIMINATED BACKLIGHT USB KEYBOARD, INTERNE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.