Zoro Homepage

3 MP Indoor Outdoor Camera

  • Mfr # CYBERVIEW3010

  • Zoro # G112493056


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 in
Width
4.7 in
Diameter
3.2 in
Night Vision Distance
32.81 ft
Video Formats
H.265, H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW3010
Zoro #
G112493056
UPC #
744390953491
Country of Origin
China

Dimensions

Height
3.2 in
Width
4.7 in
Diameter
3.2 in
Maximum Focal Length
3.30 mm

Details

Item
Network Camera
Night Vision Distance
32.81 ft
Video Formats
H.265, H.264
HD Recording
Yes
Mount Type
Wall Mount
Indoor/Outdoor
Indoor/Outdoor
Maximum Aperture
f/2.0
Maximum Frame Rate
15 fps
Features
Built-in Speaker, Alarm Detection, Audio Compression, SD Card Local Storage, Human Detection, Motion Detection, Alarm Triggering, Built-in Microphone
Connectivity Technology
Wireless
Maximum Operating Humidity
0.8
Remote Management
Yes
Virtual Assistant Supported
Alexa, Google Home
Input Voltage
5 V DC
Storage Type
Memory Card
Field of View
H(Horizontal)°; V(Vertical)55°; D(Diagonal)110°
Image Sensor Type
CMOS
Durability
Water Proof, Dust Proof
Lens Mount Type
M12-mount
Environmentally Friendly
Yes
Ingress Protection Rating
IP65
Night Vision Type
Infrared/Color
Night Vision
Yes
Lens Type
Fixed
Lens Included
Yes
Color Supported
Color
Power Source Type
DC, Battery, Solar, USB
Minimum Operating Temperature
14°F (-10°C)
Maximum Operating Temperature
113°F (45°C)
Maximum Video Resolution
230(4) 1296
Effective Camera Resolution
3 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.