32 CHL POE+ NVR WITH 10/TB 1 10TB HDD

  • Mfr # CYBERVIEWN32-10TB

  • Zoro # G014936354


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Height
2.9 in
Width
15.7 in
HDMI
Yes
Maximum Resolution
8MP
Total Number of Channels
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEWN32-10TB
Zoro #
G014936354
UPC #
744390952593
Country of Origin
China

Dimensions

Height
2.9 in
Width
15.7 in
Depth
14.3 in

Details

Item
Video Surveillance Station
HDMI
Yes
Maximum Resolution
8MP
Total Number of Channels
32
Ethernet
Yes
Video Formats
H.264, H.265, Ultra 265
Power Consumption
15 W
Environmentally Friendly
Yes
Remote Management
Yes
HD Recording
Yes
Connectivity Technology
Wired
Hard Drive Capacity
10 TB
USB
Yes
System Components
Network Video Recorder
Maximum Frame Rate
60 fps
Number of VGA Out
1
Total Number of Audio In Ports
1
Total Number of Audio Out Ports
1
Recording Formats
4K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.