Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360 Conference Call Bluetooth/Wired Speaker with Microphone and USB 3.0 Hubs

  • Mfr # XTREAMS8

  • Zoro # G516430725


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
2.36 in
Product Type
Speakerphone
Microphone
Yes
USB
Yes
Features
Non-slip Base, Bluetooth A2DP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTREAMS8
Zoro #
G516430725
UPC #
783750000000
Country of Origin
China

Dimensions

Height
2.36 in
Length
16.96 in
Width
2.36 in

Details

Product Type
Speakerphone
Microphone
Yes
USB
Yes
Features
Non-slip Base, Bluetooth A2DP
Compatibility
Smartphone, Notebook, Tablet, Computer
Includes
360° Conference Call Bluetooth/Wired Speaker with Microphone and USB 3.0 Hubs, Quick Start Guide
Voltage
5 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.