
360 Omnidirectional USB Mic
Mfr # XtreamM3
Zoro # G912489914
product price: $46.39
/eaKey Features
Microphone Sensitivity
-47 dB
Minimum Frequency Response
80 Hz
Microphone Type
Table Mount
Connectivity Technology
Wired
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XtreamM3
Zoro #
G912489914
UPC #
783750011402
Country of Origin
China
Details
Microphone Sensitivity
-47 dB
Minimum Frequency Response
80 Hz
Microphone Type
Table Mount
Connectivity Technology
Wired
Host Interface
USB
Microphone Technology
Condenser
Maximum Frequency Response
20 kHz
Polar Pattern
Omni-directional
Impedance
680 Ohm
Item
Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.