Zoro Homepage

3MP Pan Tilt Security Camera

  • Mfr # CYBERVIEW3020

  • Zoro # G612482222


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor/Outdoor
Lens Included
Yes
Ingress Protection Rating
IP65
Maximum Video Resolution
230(4) 1296
Video Formats
H.265, H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW3020
Zoro #
G612482222
UPC #
744390953507
Country of Origin
China

Dimensions

Maximum Focal Length
3.20 mm

Details

Item
Network Camera
Indoor/Outdoor
Indoor/Outdoor
Lens Included
Yes
Ingress Protection Rating
IP65
Maximum Video Resolution
230(4) 1296
Video Formats
H.265, H.264
Remote Management
Yes
Input Voltage
5 V DC
Power Source Type
Solar, USB, Battery, DC
Virtual Assistant Supported
Google Home, Alexa
Minimum Operating Temperature
14°F (-10°C)
Maximum Operating Temperature
113°F (45°C)
Night Vision Type
Infrared/Color
Color Supported
Color
Durability
Water Proof, Dust Proof
HD Recording
Yes
Package Contents
3MP Smart WiFi Pan/Tilt Camera with Solar Panel, Support bracket Kit, Power adapter, Mounting Screw Kit, USB charging Cable, Quick User Guide
Night Vision
Yes
Connectivity Technology
Wireless
Field of View
H (horizontal) 96 degrees; V (vertical) 56 degrees; D (diagonal) 128 degrees
Maximum Aperture
f/2.2
Image Sensor Type
CMOS
Mount Type
Bracket Mount, Wall Mount
Lens Type
Fixed
Maximum Frame Rate
15 fps
Environmentally Friendly
Yes
Features
Motion Detection, Built-in Speaker, Audio Compression, Alarm Detection, Built-in Microphone, Human Detection, Alarm Triggering, SD Card Local Storage
Effective Camera Resolution
3 Megapixel
Storage Type
Memory Card
Night Vision Distance
32.81 ft
Lens Mount Type
M12-mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.