Zoro Homepage

4K JD Webcam w Adjustable View

  • Mfr # CybertrackK4

  • Zoro # G213750652


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Resolution
3840 x 2160
Image Sensor Type
CMOS
Operating System Supported
Windows 10
Maximum Frame Rate
30 fps
Effective Resolution
8 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CybertrackK4
Zoro #
G213750652
UPC #
783750011518
Country of Origin
China

Details

Item
Webcam
Resolution
3840 x 2160
Image Sensor Type
CMOS
Operating System Supported
Windows 10
Maximum Frame Rate
30 fps
Effective Resolution
8 Megapixel
Device Supported
TV, Notebook, Monitor
Focus Modes
Fixed Focus
Field Of View (FOV) Angle
120°
Host Interface
USB 2.0
Microphone
Yes
Package Contents
CyberTrack K4 Webcam, Tripod Mount
Mounting Type
Tripod Mount, Clip
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.