
4K ULTRA HD FIXED FOCUS USB WEBCAM WITH ADJUSTABLE FIELD OF VIEW ANGLE, BUILT-IN
Mfr # CYBERTRACKK4
Zoro # G614876432
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Resolution
3840 x 2160
Host Interface
USB 2.0
Package Contents
CyberTrack K4 Webcam, Tripod Mount
Maximum Frame Rate
30 fps
Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CYBERTRACKK4
Zoro #
G614876432
UPC #
783750011518
Country of Origin
Taiwan, Province of China
Details
Item
Webcam
Resolution
3840 x 2160
Host Interface
USB 2.0
Package Contents
CyberTrack K4 Webcam, Tripod Mount
Maximum Frame Rate
30 fps
Microphone
Yes
Image Sensor Type
CMOS
Environmentally Friendly
Yes
Mounting Type
Tripod Mount, Clip
Field Of View (FOV) Angle
120°
Device Supported
TV, Notebook, Monitor
Operating System Supported
Windows 10
Effective Resolution
8 Megapixel
Focus Modes
Fixed Focus
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.