Zoro Homepage

4K ULTRA HD USB WEBCAM , 8.0 MEGAPIXEL CMOS SENSOR, 120 DEGREE WIDE VIEW

  • Mfr # CYBERTRACK6S

  • Zoro # G014876490


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Height
2.4 in
Resolution
3840 x 2160
Device Supported
Computer, Smart TV, Notebook
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERTRACK6S
Zoro #
G014876490
UPC #
783750011556
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5 in
Height
2.4 in
Depth
2 in

Details

Item
Webcam
Resolution
3840 x 2160
Device Supported
Computer, Smart TV, Notebook
Microphone
Yes
Maximum Frame Rate
30 fps
Environmentally Friendly
Yes
Widescreen
Yes
Image Sensor Type
CMOS
Host Interface
USB 2.0
Effective Resolution
8 Megapixel
Focus Modes
Manual Focus

Description

ADESSO 4K ULTRA HD USB WEBCAM , 8.0 MEGAPIXEL CMOS SENSOR, 120 DEGREE WIDE VIEW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.