
4K Ultra HD USB Webcam
Mfr # CyberTrack 6S
Zoro # G513750598
product price: $79.85
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Height
2.4 in
Resolution
3840 x 2160
Depth
2 in
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CyberTrack 6S
Zoro #
G513750598
UPC #
783750011464
Country of Origin
China
Dimensions
Width
3.5 in
Height
2.4 in
Depth
2 in
Details
Item
Webcam
Resolution
3840 x 2160
Image Sensor Type
CMOS
Widescreen
Yes
Environmentally Friendly
Yes
Host Interface
USB 2.0
Focus Modes
Manual Focus
Maximum Frame Rate
30 fps
Effective Resolution
8 Megapixel
Device Supported
Computer, Smart TV, Notebook
Microphone
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.