Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4MP CMOS ADV-AI DOME CAM IP6712V & POE FIXED LENS 40 MTR RANGE

  • Mfr # CYBERVIEW410D-TAA

  • Zoro # G614876562


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Width
2.5 in
Length
6.1 in
Image Sensor Type
CMOS
Night Vision
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW410D-TAA
Zoro #
G614876562
UPC #
744390952197
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Width
2.5 in
Length
6.1 in
Maximum Focal Length
2.80 mm

Details

Item
Network Camera
Image Sensor Type
CMOS
Night Vision
Yes
Environmentally Friendly
Yes
Night Vision Type
Infrared
Color Supported
Color
Video Formats
Ultra 265, MJPEG, H.264, H.265
Ingress Protection Rating
IP67
Maximum Operating Humidity
0.95
Shortest Shutter Speed
1/100000 Second
Minimum Operating Temperature
-22°F (-30°C)
Maximum Operating Temperature
140°F (60°C)
Lens Type
Fixed
Durability
Weather Resistant, Water Proof
Night Vision Distance
131.23 ft
Recording Formats
HD
Effective Camera Resolution
4 Megapixel
HD Recording
Yes
Indoor/Outdoor
Indoor/Outdoor
Maximum Aperture
f/1.6
Features
Day/Night, Digital Noise Reduction, Built-in Microphone, Built-in OSD Function, Surge Protection, 3-Axis Adjustable, Digital Defog, SD Card Local Storage, 3D Digital Noise Reduction, Face Detection, Cross Line Detection, Region of Interest, Audio Detection, Highlight Compensation (HLC), 2D Digital Noise Reduction (2DNR), Wide Dynamic Range, Back Light Compensation (BLC), Privacy Masking, Tampering Alarm, Motion Detection
Connectivity Technology
Wired
Maximum Video Resolution
268(8) 1520
Storage Type
Memory Card
Input Voltage
12 V DC
Field of View
Angle of View (H) 101.1°, Angle of View (V) 55.3°, Angle of View (O) 111.1°
Longest Shutter Speed
1 Second
Remote Management
Yes
Lens Included
Yes
Network (RJ-45)
Yes
Maximum Frame Rate
30 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.