Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4MP CMOS UHD-IR BULLET CAM IP6712V & POE FIXED LENS 50 MTR RANGE

  • Mfr # CYBERVIEW400B

  • Zoro # G214876450


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 in
Width
0.3 in
Length
7.5 in
Night Vision Distance
164.04 ft
Night Vision Type
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW400B
Zoro #
G214876450
UPC #
744390952159
Country of Origin
China

Dimensions

Height
2.8 in
Width
0.3 in
Length
7.5 in
Maximum Focal Length
2.80 mm

Details

Item
Network Camera
Night Vision Distance
164.04 ft
Night Vision Type
Infrared
Maximum Frame Rate
30 fps
Indoor/Outdoor
Indoor/Outdoor
Remote Management
Yes
Ingress Protection Rating
IP67
Environmentally Friendly
Yes
Features
Built-in OSD Function, Region of Interest, Digital Defog, Surge Protection, Motion Detection, Highlight Compensation (HLC), Cross Line Detection, Tampering Alarm, Privacy Masking, Back Light Compensation (BLC), 3-Axis Adjustable, Built-in Microphone, Day/Night, Digital Noise Reduction, 2D Digital Noise Reduction (2DNR), Wide Dynamic Range, SD Card Local Storage, 3D Digital Noise Reduction, Audio Detection
Lens Type
Fixed
Minimum Operating Temperature
-22°F (-30°C)
Network (RJ-45)
Yes
Lens Included
Yes
HD Recording
Yes
Maximum Video Resolution
268(8) 1520
Field of View
Angle of View (H) 101.1°, Angle of View (V) 55.3°, Angle of View (O) 111.1°
Storage Type
Memory Card
Connectivity Technology
Wired
Shortest Shutter Speed
1/100000 Second
Image Sensor Type
CMOS
Recording Formats
HD
Maximum Operating Humidity
0.95
Maximum Aperture
f/1.6
Input Voltage
12 V DC
Color Supported
Color
Effective Camera Resolution
4 Megapixel
Longest Shutter Speed
1 Second
Durability
Weather Resistant, Water Proof
Night Vision
Yes
Maximum Operating Temperature
140°F (60°C)
Video Formats
H.265, Ultra 265, MJPEG, H.264

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.