6-IN-1 USB-C MULTIPORT DOCKING STATION, SUPPORTS X1 4K HDMI, X2 USB-A 3.2, 1X US

  • Mfr # AUH-4035

  • Zoro # G822444416


product price:  $92.95
/ea
Free Shipping & Returns

Key Features

Number of USB Type-A Ports
2
Width
1.81 in
For Use With
Compatible Devices: Apple MacBook Pro Apple MacBook Apple iMac Microsoft Surface Book 2 Google Pixels HP Envy 13 Samsung Galaxy Book Chromebook
Connectivity Technology
Wired
Cable Length
5.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH-4035
Zoro #
G822444416
UPC #
783750012669
Country of Origin
Viet Nam

Dimensions

Width
1.81 in
Cable Length
5.90 in
Depth
0.59 in
Height
4.72 in

Details

Number of USB Type-A Ports
2
For Use With
Compatible Devices: Apple MacBook Pro Apple MacBook Apple iMac Microsoft Surface Book 2 Google Pixels HP Envy 13 Samsung Galaxy Book Chromebook
Connectivity Technology
Wired
Item
Docking Station
Charging Capability
Yes
Number of Displays Supported
1
Features
Compact, Lightweight, Plug and Play, Power Delivery Pass-through
Maximum Data Transfer Rate
1.25-GB/s
Interfaces
USB Type C
Number of HDMI Outputs
1
Compatible Devices
Projector, Notebook, Monitor, Tablet PC, Smartphone, TV
Network (RJ-45)
Yes
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Memory Card Reader
Yes
Memory Card Supported
SD, TransFlash
Screen Mode Supported
4K @ 60Hz
Supported Resolutions
3840 x 2160
USB Charging Port
4
Number of RJ-45 Ports
1
USB Power Delivery
100W
USB Type-A
Yes
Includes
AUH-4035 Docking Station Quick Start Guide
Operating System
Windows 10, iOS, Android, Windows 8, Linux, Mac OS X, Windows 7
Number of USB Type-C Ports
2
USB Type-C
Yes
USB Type-C Detail
1 x USB 3.2-C (10 Gbps), 1 x Type-C Port

Description

B-C 3.2, X1 RJ45, X1 PD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.