Zoro Homepage

6 IN 1 USB-C MULTIPORT DOCKING STATIONADESSO 6-IN-1 USB-C MULTIPORT DOCKING STAT

  • Mfr # AUH-4020

  • Zoro # G514876273


product price: $49.35
/ea

Key Features

OS Compatibility
Windows
Includes
Quick Start Guide
Width
2 in
Height
2.30 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH-4020
Zoro #
G514876273
UPC #
783750010399
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Height
2.30 in
Depth
0.50 in

Details

Item
Docking Station
OS Compatibility
Windows
Includes
Quick Start Guide
Watts
60 W
USB Type-C Detail
(1) USB Type-C Port
Supported Resolutions
3840 x 2160
HDMI
Yes
USB Type-A
Yes
Thunderbolt
Yes
Number of USB 3.0 Ports
2
Standards
TAA Compliant
Number of USB Ports
3
USB Type-C
Yes
Screen Mode
4K
Compatibility
Apple MacBook Pro, Apple MacBook, Apple iMac, Microsoft Surface Book 2, Google Pixel, HP Envy 13, Samsung Galaxy Book, Google Chromebook
Device Supported
Notebook/Tablet/Smartphone/Monitor
Connectivity Technology
Wired
Host Interface
USB Type C
Number of HDMI Outputs
1
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
HP, Google, Samsung, Apple, Microsoft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.