Zoro Homepage

7 PORTS USB 3.0 HUB WITH AC POWER ADAPTER AND POWER SAVING SWITCH , COMPA

  • Mfr # AUH-3070P

  • Zoro # G914882362


product price: $35.99
/ea

Key Features

Number of USB 3.0 Ports
7
Length
6.5 in
Platform Supported
Mac, PC
Environmentally Friendly
Yes
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH-3070P
Zoro #
G914882362
UPC #
783750009256
Country of Origin
China

Dimensions

Length
6.5 in
Height
0.9 in
Width
1.7 in

Details

Number of USB 3.0 Ports
7
Platform Supported
Mac, PC
Environmentally Friendly
Yes
Total Number of USB Ports
7
Host Interface
USB
Package Contents
7-ports USB 3.0 Hub with 5V2A Power Adaptor, Quick Start Guide
Item
USB Hub

Description

ADESSO 7 PORTS USB 3.0 HUB WITH AC POWER ADAPTER AND POWER SAVING SWITCH , COMPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.