Zoro Homepage

8 in 1 USB C Multiport Docking

  • Mfr # AUH4030

  • Zoro # G312494860


product price: $69.99
/ea

Key Features

USB Type-C
Yes
Thunderbolt
Yes
Height
2.30 in
Network (RJ-45)
Yes
Screen Mode Supported
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUH4030
Zoro #
G312494860
UPC #
783750010405
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.30 in
Width
2 in
Depth
0.50 in

Details

USB Type-C
Yes
Thunderbolt
Yes
Network (RJ-45)
Yes
Screen Mode Supported
4K
HDMI
Yes
Connectivity Technology
Wired
Supported Resolutions
3840 x 2160
Device Supported
TV/Monitor/Projector/Notebook/Smartphone/Tablet
USB Type-C Detail
(1) USB Type-C Port
Number of USB 3.0 Ports
3
Operating System Supported
Windows
Package Contents
8-in-1 USB-C Multi-Port Docking Station (TAA Compliant), Quick Start Guide
Number of HDMI Outputs
1
Compatibility
Apple MacBook Pro, Apple MacBook, Apple iMac, Microsoft Surface Book 2, Google Pixel, HP Envy 13, Samsung Galaxy Book, Google Chromebook
Number of RJ-45 Ports
1
Environmentally Friendly
Yes
Maximum Power Supply Wattage
60 W
Total Number of USB Ports
4
USB Type-A
Yes
Host Interface
USB Type C
Item
Docking Station

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.