Zoro Homepage

8in x 5in Graphic Tablet

  • Mfr # CybertabletK8

  • Zoro # G712532056


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Buttons & Controls
Hotkeys: 6
Package Contents
8" x 5" Graphic Tablet, (1) Stylus Pen, (1) USB Type C Cable, (1) Quick User Guide
Connectivity Technology
Cable
Input Voltage
5 V DC
Operating Distance
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CybertabletK8
Zoro #
G712532056
UPC #
783750011334
Country of Origin
China

Dimensions

Height
0.4 in
Depth
10.2 in
Width
7.8 in

Details

Buttons & Controls
Hotkeys: 6
Package Contents
8" x 5" Graphic Tablet, (1) Stylus Pen, (1) USB Type C Cable, (1) Quick User Guide
Connectivity Technology
Cable
Input Voltage
5 V DC
Operating Distance
0.39 in
Number of USB Ports
1
Pressure Levels
8192
Platform Supported
PC, Mac
Input Device Type
Pen
System Requirements
System: WINDOWS 10/8/7Vista/XP, MAC OS X 10.6.8 and Up
Certifications & Standards
IC, FCC
Input Resolution
5080 lpi
Active Area
8 in x 5 in
Item
Graphics Tablet

Description

8 x 5 Graphic Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.