Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8MP CMOS ADV-AI BULLET CAM IP6712V & POE FIXED LENS 30 MTR RANGE

  • Mfr # CYBERVIEW810B

  • Zoro # G514876556


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Height
2.9 in
Width
3 in
Length
7.5 in
Minimum Operating Temperature
-22°F (-30°C)
Night Vision Type
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW810B
Zoro #
G514876556
UPC #
744390952241
Country of Origin
China

Dimensions

Height
2.9 in
Width
3 in
Length
7.5 in
Maximum Focal Length
2.80 mm

Details

Item
Network Camera
Minimum Operating Temperature
-22°F (-30°C)
Night Vision Type
Infrared
Durability
Weather Resistant, Water Proof
Night Vision Distance
98.43 ft
Connectivity Technology
Wired
Features
Built-in Microphone, Tampering Alarm, SD Card Local Storage, 3-Axis Adjustable, 2D Digital Noise Reduction (2DNR), Back Light Compensation (BLC), Motion Detection, Built-in Speaker, Built-in OSD Function, Cross Line Detection, Wide Dynamic Range, Digital Defog, Digital Noise Reduction, Privacy Masking, 3D Digital Noise Reduction, Audio Detection, Day/Night, Surge Protection, Highlight Compensation (HLC), Region of Interest, Face Detection
Effective Camera Resolution
8 Megapixel
Field of View
Angle of View (H) 112.4, Angle of View (V) 60.1°, Angle of View (O) 146.1°
Network (RJ-45)
Yes
Maximum Aperture
f/2
Recording Formats
HD
Shortest Shutter Speed
1/100000 Second
Maximum Operating Temperature
140°F (60°C)
HD Recording
Yes
Maximum Operating Humidity
0.95
Maximum Video Resolution
3840 x 2160
Lens Type
Fixed
Indoor/Outdoor
Indoor/Outdoor
Remote Management
Yes
Storage Type
Memory Card
Maximum Frame Rate
30 fps
Night Vision
Yes
Color Supported
Color
Video Formats
Ultra 265, H.264, MJPEG, H.265
Longest Shutter Speed
1 Second
Image Sensor Type
CMOS
Lens Included
Yes
Environmentally Friendly
Yes
Input Voltage
12 V DC
Ingress Protection Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.