Zoro Homepage

8MP CMOS ADV-AI DOME CAM IP6712V & POE FIXED LENS 30 MTR RANGE

  • Mfr # CYBERVIEW810D

  • Zoro # G914876576


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
2.9 in
Width
3 in
Length
7.5 in
Lens Included
Yes
Night Vision Type
Infrared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYBERVIEW810D
Zoro #
G914876576
UPC #
744390952258
Country of Origin
China

Dimensions

Height
2.9 in
Width
3 in
Length
7.5 in
Maximum Focal Length
2.80 mm

Details

Item
Network Camera
Lens Included
Yes
Night Vision Type
Infrared
Connectivity Technology
Wired
Recording Formats
HD
Ingress Protection Rating
IP67
Night Vision
Yes
Maximum Video Resolution
3840 x 2160
Environmentally Friendly
Yes
Indoor/Outdoor
Indoor/Outdoor
Remote Management
Yes
Color Supported
Color
HD Recording
Yes
Video Formats
MJPEG, H.264, Ultra 265, H.265
Impact Protection Rating
IK10
Effective Camera Resolution
8 Megapixel
Maximum Operating Humidity
0.95
Input Voltage
12 V DC
Night Vision Distance
98.43 ft
Lens Type
Fixed
Storage Type
Memory Card
Longest Shutter Speed
1 Second
Maximum Aperture
f/2
Shortest Shutter Speed
1/100000 Second
Maximum Operating Temperature
140°F (60°C)
Minimum Operating Temperature
-22°F (-30°C)
Features
Face Detection, Built-in Speaker, Built-in OSD Function, Built-in Microphone, Tampering Alarm, Back Light Compensation (BLC), Highlight Compensation (HLC), Cross Line Detection, Digital Defog, Digital Noise Reduction, Wide Dynamic Range, 3-Axis Adjustable, Surge Protection, 3D Digital Noise Reduction, Region of Interest, Privacy Masking, Day/Night, SD Card Local Storage, Audio Detection, Motion Detection, 2D Digital Noise Reduction (2DNR)
Image Sensor Type
CMOS
Network (RJ-45)
Yes
Field of View
Angle of View (H) 112.4, Angle of View (V) 60.1°, Angle of View (O) 146.1°
Maximum Frame Rate
30 fps
Durability
Vandal Resistant, Water Proof, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.