Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adesso 5 Megapixel Fixed-Focus A4 Document Camera Scanner with OCR Text Recognition - CMOS

  • Mfr # CYBERTRACK520

  • Zoro # G515190323


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Resolution
2592 x 1944
Effective Camera Resolution
5 Megapixel
Package Contents
5 Megapixel Fixed-Focus A4 Document Camera Scanner with OCR Text Recognition, USB Cable, Soft Position Pad, Quick Start Guide
System Requirements
Operating System: Windows 2000/XP/Vista/7/8/10, Intel Based Processor, Connectivity Interface: USB 2.0 Port
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYBERTRACK520
Zoro #
G515190323
UPC #
783750011709
Country of Origin
China

Details

Item
Document Camera
Resolution
2592 x 1944
Effective Camera Resolution
5 Megapixel
Package Contents
5 Megapixel Fixed-Focus A4 Document Camera Scanner with OCR Text Recognition, USB Cable, Soft Position Pad, Quick Start Guide
System Requirements
Operating System: Windows 2000/XP/Vista/7/8/10, Intel Based Processor, Connectivity Interface: USB 2.0 Port
Environmentally Friendly
Yes
Video Formats
WMV, GIF, FLV, MP4, AVI
Platform Supported
PC, Mac
Image Sensor Type
CMOS
USB
Yes
Includes
USB Cable, Soft Position Pad, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Effective Resolution
5 MP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.