
Adesso Accessory SCR-300 Desktop Smart Carder Reader Retail
Mfr # SCR-300
Zoro # G314885123
product price: $27.55
/eaKey Features
Host Interface
USB 2.0
Height
3.3 in
Connectivity Technology
Cable
Width
1.3 in
Media Supported
Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR-300
Zoro #
G314885123
UPC #
783750010535
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.3 in
Width
1.3 in
Depth
0.6 in
Details
Item
Smart Card Reader
Host Interface
USB 2.0
Connectivity Technology
Cable
Media Supported
Contact
Environmentally Friendly
Yes
Color
Black
Operating System Compatibility
Windows Vista, Mac OS X 10.6 Snow Leopard, Windows 10, Windows 2000, Windows XP, Windows 8, Windows 7
Platform Supported
Mac, PC
Description
ADESSO TAA CAC USB DESKTOP SMART CARD READER, WORKS FOR WINDOWS AND MAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.