Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADESSO BI-DIRECTIO

  • Mfr # MSR-100

  • Zoro # G914876071


product price: $58.55
/ea

Key Features

Standards
FCC, CE
Environmentally Friendly
Yes
USB
Yes
Bi-directional Reading
Yes
Minimum Swipe Speed
3-in/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR-100
Zoro #
G914876071
UPC #
783750007306
Country of Origin
China

Dimensions

Height
1 in
Length
3.6 in
Width
0.9 in

Details

Item
Magnetic Stripe Reader
Standards
FCC, CE
Environmentally Friendly
Yes
USB
Yes
Bi-directional Reading
Yes
Minimum Swipe Speed
3-in/s
Magnetic Stripe Track Configuration
Triple Track
Magnetic Stripe Format
ISO 7810, ISO 7811
Number of Swipes (Head Life)
500000
Maximum Swipe Speed
50-in/s
Input Voltage
5 V DC
Magnetic Stripe Track Number
Track 2, Track 3, Track 1

Description

ADESSO BI-DIRECTIONAL MAGNETIC STRIPE READER,UP TO 500,000 SWIPE WITH ISO-CONFOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.