Zoro Homepage

Air Mouse Elite Wrls Presn

  • Mfr # iMouseP20

  • Zoro # G813770838


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Compatible With
Windows 8, Windows 7, Windows XP, Windows 10, Windows Vista
Includes
Desktop Charging Cradle and USB Charging Cable, 2.4 GHz USB Receiver, Quick Start Guide, Downloadable MotionTools Software for Windows
Width
2.3 in
Height
4.6 in
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
iMouseP20
Zoro #
G813770838
UPC #
783750009591
Country of Origin
China

Dimensions

Width
2.3 in
Height
4.6 in
Length
1.6 in

Details

Item
Mouse/Presentation Pointer
Compatible With
Windows 8, Windows 7, Windows XP, Windows 10, Windows Vista
Includes
Desktop Charging Cradle and USB Charging Cable, 2.4 GHz USB Receiver, Quick Start Guide, Downloadable MotionTools Software for Windows
OS Compatibility
Windows 8, Windows 7, Windows 10, Windows Vista, Windows XP
Platform Supported
PC
Device Supported
Desktop Computer
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
Pointing Device Wireless Technology
Radio Frequency
Rechargeable
Yes
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.