Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANTIMICROBIAL 2.4GHZ WIRELESS OPTICAL SCROLL MOUSE, 800/1200/1600 DPI

  • Mfr # IMOUSEA10

  • Zoro # G214908052


product price: $21.95
/ea

Key Features

Color
Gray, Black
Compatible With
Windows 8, Windows 10, Mac OS X 10.6 Snow Leopard, Windows 7, Windows Vista
Number of Buttons
3
Includes
Nano Receiver
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMOUSEA10
Zoro #
G214908052
UPC #
783750010672
Country of Origin
China

Dimensions

Height
1.5 in
Length
4.2 in
Width
2.5 in

Details

Item
Mouse
Color
Gray, Black
Compatible With
Windows 8, Windows 10, Mac OS X 10.6 Snow Leopard, Windows 7, Windows Vista
Number of Buttons
3
Includes
Nano Receiver
Wireless Operating Frequency
2.40 GHz
OS Compatibility
Mac OS X 10.6 Snow Leopard, Windows 10, Windows Vista, Windows 7, Windows 8
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly
Rechargeable
No
Device Supported
Desktop PC, Notebook, Netbook
Movement Resolution
1600 dpi
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Scroller Type
Scroll Wheel

Description

ADESSO ANTIMICROBIAL 2.4GHZ WIRELESS OPTICAL SCROLL MOUSE, 800/1200/1600 DPI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.