Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANTIMICROBIAL ERGONOMIC VERTICAL DESIGN, 2.4GHZ WIRELESS OPTICAL SCROLL

  • Mfr # IMOUSEA20

  • Zoro # G814908025


product price: $37.99
/ea

Key Features

Color
Black, Gray
Compatible With
Windows 10, Windows 7, Windows 8
Number of Buttons
6
Includes
Quick Start Guide
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMOUSEA20
Zoro #
G814908025
UPC #
783750010689
Country of Origin
China

Dimensions

Length
4.2 in
Width
2.5 in
Height
1.5 in

Details

Item
Mouse
Color
Black, Gray
Compatible With
Windows 10, Windows 7, Windows 8
Number of Buttons
6
Includes
Quick Start Guide
Ergonomic Fit
Right-handed
Movement Resolution
2400 dpi
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Rechargeable
No
OS Compatibility
Windows 7, Windows 10, Windows 8
Green Environmental Attribute
Environmentally Friendly
Movement Detection
Optical
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency

Description

ADESSO ANTIMICROBIAL ERGONOMIC VERTICAL DESIGN, 2.4GHZ WIRELESS OPTICAL SCROLL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.