
ANTIMICROBIAL WATERPROOF FLEX KEYBOARD MINI SIZE
Mfr # AKB-212UB
Zoro # G114876161
product price: $24.55
/eaKey Features
Number of Keys
87
Includes
AKB-212UB - Antimicrobial Waterproof Flex Keyboard (Mini Size), Quick Start Guide
Keyboard/Keypad Depth
4.82"
Keyswitch Technology
Industrial Silicon Rubber
Platform Supported
Windows, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB-212UB
Zoro #
G114876161
UPC #
783750005920
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
4.82"
Keyboard/Keypad Height
0.43"
Keyboard/Keypad Width
12.24"
Details
Item
Keyboard
Number of Keys
87
Includes
AKB-212UB - Antimicrobial Waterproof Flex Keyboard (Mini Size), Quick Start Guide
Keyswitch Technology
Industrial Silicon Rubber
Platform Supported
Windows, PC
Keys Layout
QWERTY
Localization
English (US)
System Requirements
USB PortOperating Systems: Windows 8Windows 7Windows VistaWindows XPWindows 2000
Device Supported
Computer
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
Email, Media Player, Internet
Keyboard/Keypad Host Interface
USB
Description
ADESSO ANTIMICROBIAL WATERPROOF FLEX KEYBOARD MINI SIZE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.