Zoro Homepage

AUTOMATICALLY SCAN ANY BARCODE AS YOU GO WITHOUT THE NEED TO PRESS A TRIGGER WIT

  • Mfr # NUSCAN4400T

  • Zoro # G814876829


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Barcode Symbology Supported
1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code 11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5 2D: PDF417, MicroQR, Data Matrix, QR
Light Source
LED
Operating Temp. Range
14°F to 140°F
Application
Warehouse, Industrial, Library, Retail
Reading Angle (Roll)
360°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSCAN4400T
Zoro #
G814876829
UPC #
783750012140
Country of Origin
China

Details

Barcode Symbology Supported
1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code 11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5 2D: PDF417, MicroQR, Data Matrix, QR
Light Source
LED
Operating Temp. Range
14°F to 140°F
Application
Warehouse, Industrial, Library, Retail
Reading Angle (Roll)
360°
Max. Ambient Light
100000 lux
Input Current
13 mA
Humidity (Non-condensing)
5% to 95%
Image Sensor Resolution
1280 x 800
Mounting
Fixed
Connectivity Technology
Cable
Features
Environmentally Friendly
Storage Temp. Range
-40°F to 158°F
Platform Supported
Mac, PC
Scanning Capability
2D, 1D
Motion Tolerance
24 in/s
Includes
Quick Start Guide
Scanning Distance
12 in
Scanner Range
Long Range
Host Interface
USB
Image Sensor Type
CMOS
Reading Angle (Pitch)
70°
Min. Print Contrast
20%
Item
Barcode Scanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.