Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUETOOTH KEYBOARD FOR IPAD PRO 11

  • Mfr # WKB-7010

  • Zoro # G821721471


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
10.9 in
Includes
Portable iPad Case With Bluetooth Keyboard And TouchpadUSB-C CableQuick start Guide
Compatible With
Apple - iPad Pro 11 (2018), iPad Pro 11 (2020), iPad Pro 11 (2021), iPad Pro 11 (2022), iPad Air (4th Generation), iPad Air (5th Generation), iPad Air (5th Generation), iPad Air (6th Generation)
Product Material
Aluminum
Case Features
Lightweight, Magnetic, Bluetooth Keyboard, Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-7010
Zoro #
G821721471
UPC #
783750013161
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10.9 in
Maximum Screen Size Supported
11 in

Details

Includes
Portable iPad Case With Bluetooth Keyboard And TouchpadUSB-C CableQuick start Guide
Compatible With
Apple - iPad Pro 11 (2018), iPad Pro 11 (2020), iPad Pro 11 (2021), iPad Pro 11 (2022), iPad Air (4th Generation), iPad Air (5th Generation), iPad Air (5th Generation), iPad Air (6th Generation)
Product Material
Aluminum
Item
Keyboard/Cover Case
Case Features
Lightweight, Magnetic, Bluetooth Keyboard, Sturdy
Battery Chemistry
Lithium Polymer (Li-Polymer)
Tablet Model Compatibility
iPad Air (6th Generation), iPad Air (4th Generation), iPad Air (5th Generation), iPad Pro 11 (2020), iPad Pro 11 (2022), iPad Pro 11 (2021), iPad Pro 11 (2018)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.