Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLUETOOTH KEYBOARD FOR IPAD PRO 11INCH 2024 (M4) EDITION

  • Mfr # WKB-7050

  • Zoro # G421721475


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
10.9 in
Product Material
Aluminum
Compatible With
Apple - iPad Pro 11 (2024)
Case Features
Bluetooth Keyboard, Sturdy, Magnetic, Lightweight
Maximum Screen Size Supported
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKB-7050
Zoro #
G421721475
UPC #
783750014229
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10.9 in
Maximum Screen Size Supported
11 in

Details

Product Material
Aluminum
Compatible With
Apple - iPad Pro 11 (2024)
Case Features
Bluetooth Keyboard, Sturdy, Magnetic, Lightweight
Includes
Portable iPad Case With Bluetooth Keyboard And TouchpadUSB-C CableQuick Start Guide
Tablet Model Compatibility
iPad Pro 11 (2024)
Battery Chemistry
Lithium Polymer (Li-Polymer)
Item
Keyboard/Cover Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.