BLUETOOTH STEREO HEADSETS WITH BUILT-IN CLEAR VOICE CAPTURE MICROPHONE, F

  • Mfr # XTREAMP500

  • Zoro # G514909001


product price: $30.89
/ea

Key Features

Includes
Charging Cable, 3.5mm AUX Cable, Quick User Guide
Cable Length
2 ft
Features
Multi-platform Support, LED Lighting, Comfortable, Foldable, Rechargeable Battery, Noise Isolation, Crystal Sound Technology
Corded/Wireless
Corded/Wireless
Earpiece Design
Over-the-head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTREAMP500
Zoro #
G514909001
UPC #
783750011242
Country of Origin
China

Dimensions

Cable Length
2 ft
Driver Size
1.57 in

Details

Item
Headset
Includes
Charging Cable, 3.5mm AUX Cable, Quick User Guide
Features
Multi-platform Support, LED Lighting, Comfortable, Foldable, Rechargeable Battery, Noise Isolation, Crystal Sound Technology
Corded/Wireless
Corded/Wireless
Earpiece Design
Over-the-head
Max. Frequency Response
20 kHz
Impedance
32 Ohm
Battery Capacity
200 mAh
Host Interface
Mini-phone (3.5mm)
Wireless Operating Distance
32 ft
Min. Frequency Response
20 Hz
Microphone Technology
Omni-directional, Noise Cancelling
Bluetooth Standard
Bluetooth 5
Sound Mode
Stereo
Wireless Technology
Bluetooth
Battery Chemistry
Lithium Polymer (Li-Polymer)
Integrated Microphone
Yes
Sound Pressure Level
105 dB
Compatibility
Smartphones, PC, Notebook, PlayStation 4, Xbox One Game Console, Ninetendo Switch Game Console, Audio Devices
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural

Description

ADESSO BLUETOOTH STEREO HEADSETS WITH BUILT-IN CLEAR VOICE CAPTURE MICROPHONE, F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.