
BLUETOOTH/AUX HIGH POWERED STEREO SOUND BAR SPEAKER WITH 10WX2 LARGE DUA
Mfr # XTREAMS6
Zoro # G814876621
product price: $54.99
/eaKey Features
Features
Hands-free, Bluetooth Pairing, USB Charging Port, Microphone; Portable
Includes
Micro USB Charging Cable, 3.5mm Audio Cable
Height
2.4 in
Power Source
USB, Battery
Wireless Speaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTREAMS6
Zoro #
G814876621
UPC #
783750010948
Country of Origin
China
Dimensions
Height
2.4 in
Width
2.4 in
Depth
17 in
Details
Features
Hands-free, Bluetooth Pairing, USB Charging Port, Microphone; Portable
Includes
Micro USB Charging Cable, 3.5mm Audio Cable
Item
Sound Bar Speaker
Power Source
USB, Battery
Wireless Speaker
Yes
Platform Supported
PC, Mac
Watt (RMS)
20 W
Bluetooth
Yes
Battery Chemistry
Lithium (Li)
Memory Card Supported
microSD (TransFlash)
USB
Yes
Color
Black
Speaker Configuration
2
Frequency Response
160 Hz to 18 kHz
Compatibility
Laptops, Tablet PC, Chromebook, Mac Mini, iPhone, Smartphone, Any Bluetooth or AUX enabled device
Green Environmental Attribute
Environmentally Friendly
Description
ADESSO BLUETOOTH/AUX HIGH POWERED STEREO SOUND BAR SPEAKER WITH 10WX2 LARGE DUA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.