DESIGNED PRIMARILY FOR P.O.S RETAIL ENVIRONMENTS, THE NUSCAN 4500T ALLOWS FOR CO

  • Mfr # NUSCAN4500T

  • Zoro # G514884377


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Input Current
13 mA
Reading Angle (Pitch)
70°
Bluetooth
Yes
Scanning Capability
2D, 1D
Image Sensor Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUSCAN4500T
Zoro #
G514884377
UPC #
783750012157
Country of Origin
China

Details

Input Current
13 mA
Reading Angle (Pitch)
70°
Item
Barcode Scanner
Bluetooth
Yes
Scanning Capability
2D, 1D
Image Sensor Resolution
640 x 480
Operating Temp. Range
32°F to 140°F
Motion Tolerance
24 in/s
Application
Warehouse, Library, Industrial, Retail
Light Source
LED
Reading Angle (Roll)
360°
Scanner Range
Short Range
Mounting
Desktop
Includes
Quick Start Guide
Features
Environmentally Friendly
Storage Temp. Range
-40°F to 158°F
Barcode Symbology Supported
1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code 11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5 2D: PDF417, MicroQR, Data Matrix, QR
Host Interface
USB
Min. Print Contrast
20%
Platform Supported
Mac, PC
Connectivity Technology
Cable
Image Sensor Type
CMOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.