
DESKTOP MULTIMEDIA USB KEYBOARD WITH BUILTIN 3 PORTS USB HUB CONVENIENT
Mfr # AKB-132HB
Zoro # G014876094
product price: $21.25
/eaKey Features
Number of Keys
104
Includes
Multimedia Desktop Keyboard with 3-Port USB Hub, Quick Start Guide
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Height
0.80"
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB-132HB
Zoro #
G014876094
UPC #
783750007597
Country of Origin
China
Dimensions
Keyboard/Keypad Height
0.80"
Keyboard/Keypad Width
17.70"
Keyboard/Keypad Depth
6.60"
Details
Item
Keyboard
Number of Keys
104
Includes
Multimedia Desktop Keyboard with 3-Port USB Hub, Quick Start Guide
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
Next Track, Home, Volume Up, Volume Down, Media Player, Previous Track, Calculator, Play/Pause, Stop, My Computer, Email, Mute, Favourites
Platform Supported
Windows, Mac OS
Environmentally Friendly
Yes
Keys Layout
QWERTY
Device Supported
Desktop Computer
Keyswitch Technology
Membrane
Localization
English (US)
Description
ADESSO DESKTOP MULTIMEDIA USB KEYBOARD WITH BUILTIN 3 PORTS USB HUB CONVENIENT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.