Zoro Homepage

Dual Channel Front/Rear Dash C

  • Mfr # ORBITD410

  • Zoro # G814590169


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Resolution
3840 x 2160
Package Contents
Orbit 410 Dual Channel 4K Front and 1080P Rear Dash Cam 32GB microSD card
Memory Card Supported
microSD
Screen Size
1.6 in
Camera Type
Front/Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBITD410
Zoro #
G814590169
UPC #
783750013390
Country of Origin
China

Dimensions

Screen Size
1.6 in

Details

Item
Vehicle Camera
Resolution
3840 x 2160
Package Contents
Orbit 410 Dual Channel 4K Front and 1080P Rear Dash Cam 32GB microSD card
Memory Card Supported
microSD
Camera Type
Front/Rear
Mini USB
Yes
Field of View
150°
Connectivity Technology
Wireless
Mounting
Dash Mount, Adhesive Mount
Includes
32GB microSD card
Max. Video Resolution
3840 x 2160

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.