Shop ADESSO
See all product information
Create Account
EasyTouch AKB-110B Mini Keyboard - PS/2, USB - 87 Keys - Black
- Mfr # AKB-110B
- Zoro # G014875813
product price:Â
$
35.85
/ea
Key Features
Color
Black
Includes
EasyTouch 110 - Mini Keyboard (Black) PS/2 Adapter Quick Start Guide
Number of Keys
87
Keyboard/Keypad Depth
6 in
Keyboard/Keypad Height
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKB-110B
- Zoro #
- G014875813
- UPC #
- 783750003797
- Country of Origin
- China
- Item
- Keyboard
- Color
- Black
- Includes
- EasyTouch 110 - Mini Keyboard (Black) PS/2 Adapter Quick Start Guide
- Number of Keys
- 87
- Hot Keys
- Windows Key
- Keyboard/Keypad Connectivity Technology
- Cable
- Keyboard/Keypad Host Interface
- USB
- Device Supported
- Notebook, Kiosk, Desktop Computer
- Localization
- French, English
- Keyswitch Technology
- Membrane
- Platform Supported
- PC
- Compatible Devices
- Notebook, Desktop Computer, Kiosk, Point of Sale (POS)
- Mounting
- Compact
- Keyboard/Keypad Features
- Quiet Keys, LED Indicator, Numeric Keypad
- Power Source
- Cable
- Interface
- USB
- Product Material
- Silicone Rubber
- Keystroke Life
- 5 Million Cycle
- Operating System Compatibility
- Windows 8, Windows 10, Windows Vista, Windows 2000, Windows XP, Windows 7
Dimensions
- Keyboard/Keypad Depth
- 6 in
- Keyboard/Keypad Height
- 1"
- Keyboard/Keypad Width
- 11.75 in
- Height
- 1 in
- Keyboard/Keypad Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.