Zoro Homepage

EasyTouch Mini Keyboard Black, AKB110B

  • Mfr # AKB110B

  • Zoro # G6305267


product price: $35.35
/ea

Key Features

Corded/Wireless
Corded
Color
Black
Interface
USB
Depth
6 in
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB110B
Zoro #
G6305267
UPC #
783750003797
Country of Origin
Unknown

Dimensions

Depth
6 in
Cable Length
6 ft
Height
1 in
Width
11.75 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Quiet Keys
Includes
PS/2 Adapter, Quick Start Guide
Number of Keys
87
Keyswitch Technology
Membrane
Device Supported
Notebook
Platform Supported
Windows
Hot Keys
Windows Key

Description

The stylish sleek design of this mini keyboard complements any desktop or laptop. You can get connected with your PC through USB or PS/2 connectors without the hassle of installing a driver. Now you can take pleasure in typing in comfort with membrane keys whether you are working or playing online games. It includes embedded numeric keypad, Windows Vista key, twelve function keys, LED indicator for num lock, caps lock and scroll lock keys. Again, No software needed its plug and play. With its smooth surface this is a perfect selection that will look impressive on your desk space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.