Shop ADESSO
See all product information
Create Account
EasyTouch Waterproof USB Numeric Pad
- Mfr # AKB-618UB
- Zoro # G0801222
product price:Â
$
30.39
/ea
Key Features
Color
Black
Compatible With
MAC
Number of Keys
18
Depth
6-1/2 in
Connection
Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKB-618UB
- Zoro #
- G0801222
- UPC #
- 783750007290
- Country of Origin
- China
Dimensions
- Depth
- 6-1/2 in
- Height
- 1.1 in
- Width
- 4 in
Details
- Item
- Numeric Keypad
- Color
- Black
- Compatible With
- MAC
- Number of Keys
- 18
- Connection
- Cable
- Interface
- USB
- Includes
- Quick Start Guide
- Features
- Environmentally Friendly; Wrist Rest
- Keyswitch Technology
- Membrane
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.