Zoro Homepage

Female USB-A to Male USB-C Adapters 4 pack

  • Mfr # ADP-300-4

  • Zoro # G316423316


product price: $23.15
/ea

Key Features

Adapter Type
USB/USB-B
Connector Gender on First End
Female
Product Material
Aluminum Alloy - Body
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP-300-4
Zoro #
G316423316
UPC #
783750000000
Country of Origin
China

Details

Adapter Type
USB/USB-B
Connector Gender on First End
Female
Product Material
Aluminum Alloy - Body
Connector Gender on Second End
Male
Item
Data Transfer Adapter
Connector on First End Details
1 x USB 3.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 3.0 Type C - Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Female
Connector on Second End Details
1 x USB 3.0 Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.