Zoro Homepage

GekoGear Front/Rear Dashcam With Display - 2.5" Screen - Front/Rear - 1920 x 1080 Video - CMOS

  • Mfr # ORBITD110

  • Zoro # G114590197


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Field of View
150°
Camera Type
Front/Rear
Memory Card Supported
microSD
Mini USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBITD110
Zoro #
G114590197
UPC #
783750013260
Country of Origin
China

Dimensions

Screen Size
2.5 in

Details

Item
Vehicle Camera
Resolution
1920 x 1080
Field of View
150°
Camera Type
Front/Rear
Memory Card Supported
microSD
Mini USB
Yes
Package Contents
Orbit D110 2 Channel 1080P Front/Rear Dashcam With Display 32GB MicroSD Card
Image Sensor Type
CMOS
Mounting
Adhesive Mount, Dash Mount
Includes
32GB MicroSD Card
Max. Video Resolution
1920 x 1080

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.