GekoGear Orbit 1120 1080P HD Dash Cam - 3" Screen - Dashboard - 1920 x 1080 Video - CMOS

  • Mfr # ORBIT1120

  • Zoro # G514590162


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Camera Type
Dashboard
Image Sensor Type
CMOS
Screen Size
3 in
Field of View
130°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBIT1120
Zoro #
G514590162
UPC #
783750012690
Country of Origin
China

Dimensions

Screen Size
3 in

Details

Item
Vehicle Camera
Resolution
1920 x 1080
Camera Type
Dashboard
Image Sensor Type
CMOS
Field of View
130°
Package Contents
Orbit 1120 1080P HD Dash Cam OBD II Power Cable Included 8GB MicroSD Included
Mini USB
Yes
Maximum Frame Rate
30 fps
Memory Card Supported
microSD
Includes
OBD II Power Cable, 8GB MicroSD
Max. Frame Rate
30 fps
Mounting
Adhesive Mount
Max. Video Resolution
1920 x 1080

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.