Zoro Homepage

GekoGear Orbit A100 Bluetooth 5.0 Bluetooth Adapter for Smartphone - USB Type A - External

  • Mfr # ORBITA100

  • Zoro # G514590186


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Length
1.5 in
Width
3 in
Height
0.5 in
Host Interface
USB Type A
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBITA100
Zoro #
G514590186
UPC #
783750013246
Country of Origin
China

Dimensions

Length
1.5 in
Width
3 in
Height
0.5 in
Depth
1.5 in

Details

Item
Bluetooth Adapter
Host Interface
USB Type A
Bluetooth Standard
Bluetooth 5.0
Device Supported
Smartphone
Mounting
External

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.