Zoro Homepage

GekoGear Orbit T100 4 Channel 1080P Dash Cam For Trucks With a 10.1" IPS Screen

  • Mfr # ORBITT100

  • Zoro # G314790083


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Resolution
1024 x 600
Includes
(1) Monitor Display, (4) Cameras, (1) Power cord, (3) 16.5 Ft (5m) cable, (2) 50 Ft (15m) cable
IP Rating
IP67
Operating Temp. Range (F)
-4°F to 158°F
Mounting
Adhesive Mount, Dash Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBITT100
Zoro #
G314790083
UPC #
783750012874
Country of Origin
China

Details

Item
Vehicle Dashcam Kit
Resolution
1024 x 600
Includes
(1) Monitor Display, (4) Cameras, (1) Power cord, (3) 16.5 Ft (5m) cable, (2) 50 Ft (15m) cable
IP Rating
IP67
Operating Temp. Range (F)
-4°F to 158°F
Mounting
Adhesive Mount, Dash Mount

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.