Zoro Homepage

HC-3003 - 3 BUTTON DESKTOP OPTICAL SCROLL MOUSE PS/2

  • Mfr # HC-3003PS

  • Zoro # G414908395


product price: $9.15
/ea

Key Features

Color
Black
Compatible With
Windows XP, Mac OS X, Windows 8, Windows 10, Windows Vista, Windows 7, Windows 2000
Number of Buttons
3
Height
1.5 in
Includes
3 Button Desktop Optical Scroll Mouse (PS/2), Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-3003PS
Zoro #
G414908395
UPC #
783750004046
Country of Origin
China

Dimensions

Height
1.5 in
Width
2.4 in
Length
4.5 in

Details

Item
Mouse
Color
Black
Compatible With
Windows XP, Mac OS X, Windows 8, Windows 10, Windows Vista, Windows 7, Windows 2000
Number of Buttons
3
Includes
3 Button Desktop Optical Scroll Mouse (PS/2), Quick Start Guide
Scroller Type
Scroll Wheel
Green Environmental Attribute
Environmentally Friendly
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
PS/2
Device Supported
Desktop PC
Movement Resolution
1200 dpi
Movement Detection
Optical
Ergonomic Fit
Symmetrical
OS Compatibility
Windows XP, Windows 8, Windows 7, Mac OS X, Windows 10, Windows 2000, Windows Vista
Battery Included
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.