Zoro Homepage

HC-3003 - 3 BUTTON DESKTOP OPTICAL SCROLL MOUSE USB

  • Mfr # HC-3003US

  • Zoro # G814908438


product price: $11.19
/ea

Key Features

Color
Black
Compatible With
Windows 7, Windows 8, Windows XP, Mac OS X, Windows Vista, Windows 2000, Windows 10
Number of Buttons
3
Includes
3 Button Desktop Optical Scroll Mouse (USB), Quick Start Guide
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-3003US
Zoro #
G814908438
UPC #
783750003995
Country of Origin
China

Dimensions

Height
1.5 in
Length
4.5 in
Width
2.4 in
Pointing Device Cable Length
5 ft

Details

Item
Mouse
Color
Black
Compatible With
Windows 7, Windows 8, Windows XP, Mac OS X, Windows Vista, Windows 2000, Windows 10
Number of Buttons
3
Includes
3 Button Desktop Optical Scroll Mouse (USB), Quick Start Guide
Movement Detection
Optical
Pointing Device Features
Ergonomic
OS Compatibility
Mac OS X, Windows Vista, Windows 8, Windows XP, Windows 7, Windows 10, Windows 2000
Movement Resolution
1000 dpi
Ergonomic Fit
Symmetrical
Device Supported
Desktop PC
System Requirements
Operating Systems:Windows 2000, Windows XP, Windows Vista
Green Environmental Attribute
Environmentally Friendly
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB
Battery Included
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.