
Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Dark Blue (Discontinued)
- Mfr # IMOUSES8L
- Zoro # G805736828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMOUSES8L
Zoro #
G805736828
UPC #
783750009287
Country of Origin
China
Dimensions
Cable Length
2.5 ft
Width
3.7"
Length
2.2"
Height
1.5"
Size
3.7 x 2.2 x 1.5
Details
Item
Mice
Connector Type
USB 2.0
Color
Dark Blue
Compatible With
Android™; Mac®; Windows®
Corded/Wireless
Wired
Laser/Optical
Optical
Number of Buttons
4
Number of Batteries
No
Includes
Users Manual; Warranty Information
Standards
FCC Compliant; Prop 65 Compliant; RoHs Compliant
Left/Right Hand Use
Left/Right
Description
The USB Retractable Mini Mouse is the perfect travel companion while on the road, and the perfect desktop mouse when you return. This innovative design features a built in scroll wheel to enable you to scroll up or down with pinpoint accuracy and control. A Retractable USB Cable allows you to expand and collapse the cable for improved mobility. Scalable DPI of 800 or 1,200 allows you to adjust the accuracy of the sensor for larger screens when using for desktop and scale down when using for laptops or tablets. The Optical sensor allows you navigate your cursor with better speed, accuracy and reliability on almost all surfaces. The USB Cable is retractable and does not tangle, making messy cables a thing of the past in your laptop bag. Maximum pull length is 2.5 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.