
iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (Discontinued)
- Mfr # IMOUSES50L
- Zoro # G705695102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMOUSES50L
Zoro #
G705695102
UPC #
783750008877
Country of Origin
China
Dimensions
Width
2.4"
Height
1.4"
Length
4"
Battery Size
2.4"w x 4"d x 1.4"h
Size
2.4 x 4 x 1.4
Details
Item
Mice
Connector Type
USB
Color
Blue
Features
Low Battery Indicator Light
Compatible With
Mac® OS X 10.4 and Later; Windows® Vista™, 7, 8, 10
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Number of Batteries
Yes
Includes
(2) AAA Batteries; Nano Receiver; User Manual; Warranty
Frequency
2.4 GHz
Left/Right Hand Use
Left/Right
Batteries Required
Yes
Maximum Wireless Range
33 ft
Description
Experience new levels of productivity with the Adesso iMouse S50 Wireless Mini Mouse. This advanced wireless mouse offers you 30 ft of wireless freedom and eliminates the constraints wired mice often cause. Its optical sensor tracking method lets you work on any surface with better speed and accuracy. In addition, the mouse includes a built-in dpi resolution of 1,200 for precise navigating and fast maneuvering. All these features, including its portability, compact and mini size, provide excellent control, minimal hand movement and a mouse that you can take or travel with nearly anywhere.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.