Adesso Blue 2.4Ghz Wireless Optical Mini Mouse, w/ Programmable

  • Mfr # IMOUSES60L

  • Zoro # G3553756


product price:  $18.79
/ea

Key Features

Color
Blue
Features
Environmentally Friendly
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMOUSES60L
Zoro #
G3553756
UPC #
783750008150
Country of Origin
Unknown

Dimensions

Battery Size
AAA
Width
2.4 in
Height
1.4 in
Length
3.8 in
Depth
3.8 in
Battery Size Supported
AAA

Details

Item
Mouse
Color
Blue
Features
Environmentally Friendly
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
6
Number of Batteries
2
Includes
iMouse S60L - 2.4 GHz Wireless Programmable Nano Mouse Driver Disc USB Wireless Receiver 2 x AAA Batteries Quickstart Guide
Ergonomic Fit
Right-handed
Operating System Compatibility
Windows 10, Windows XP, Windows 8, Windows Vista, Windows 7
Pointing Device Wireless Technology
Radio Frequency
Wireless Operating Frequency
2.4 GHz
Movement Resolution
1600
Scroller Type
Scroll Wheel
Battery Included
Yes
Pointing Device Host Interface
USB
Scrolling Directions
Vertical/Horizontal
Compatible Devices
Tablet, Computer, Notebook
Pointing Device Connectivity Technology
Wireless
Interfaces
USB
Pointing Device Features
Adjustable DPI, Receiver Storage, Portable
Wireless Receiver Interface
USB
Pointing Device Wireless Operating Distance
30 ft
Power Source
Batteries
Frequency
2.40 GHz
Environmentally Friendly
Yes
Movement Detection
Optical
Platform Supported
PC
Movement Resolution (dpi)
1600
Package Contents
iMouse S60L - 2.4 GHz Wireless Programmable Nano Mouse, Driver Disc, USB Wireless Receiver, 2 x AAA Batteries, Quickstart Guide
Product Line
iMouse
Device Supported
Computer, Notebook, Tablet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.