This item is Discontinued.

Adesso Adesso Inc. PCK-308UB Blk Tru-Form Pro Ergo Kyb UBS PCK-308UB

Adesso Inc. PCK-308UB Blk Tru-Form Pro Ergo Kyb UBS (Discontinued)

  • Mfr # PCK-308UB
  • Zoro # G603763620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCK-308UB
Zoro #
G603763620
UPC #
783750002899
Country of Origin
China

Dimensions

Cable Length
Cable
Keyboard/Keypad Cable Length
5.25 ft
Keyboard/Keypad Width
19.25"
Keyboard/Keypad Height
2"
Keyboard/Keypad Depth
10.75"

Details

Item
Keyboard
Color
Black
Key Layout
Multimedia
Number of Keys
105
Keyboard/Keypad Features
Wrist Rest
Keyboard/Keypad Host Interface
USB
Pointing Device Type
TouchPad
Keyswitch Technology
Membrane

Description

Introducing the new and improved Tru-Form Pro by Adesso. The original Tru-Form sets the standard for ergonomic computing. It features a contoured split key design for ergonomic comfort with a Built in Touchpad. The innovative touchpad includes a Left and Right mouse buttons and built in wrist support. The integrated touchpad eliminates the need for a mouse which also saves valuable desk space. The Adesso Tru-Form Pro also offers multimedia keys that make this keyboard a comfortable multi-featured keyboard that combines a host of Windows and multimedia shortcuts and controls in a comfortable stylish ergonomic design.
Ergonomic Design
Split gently sloped shape encourages a natural hand wrist and forearm position for maximum comfort. Additional features include a built-in wrist support and a split spacebar. Split-key and 3D design conforms to your natural arm and hand positions reducing tension in shoulders arms and wrists.
Built-It Touchpad
Integrated touchpad eliminates the need for a mouse and saves valuable desk space. The Glidepoint Touchpad puts computer control at your fingertips. Navigate scroll zoom access files and enter data all with just a light tough of the finger. It's easy it's comfortable and installation is a snap.
Hot Keys
Discover the new Tru-Form Pro with one-touch buttons that take you directly to your favorite multimedia activities - navigate music and video clips surf the Web start many of the programs you use most and more. With these 8 hot keys and a stylish ergonomic design this keyboard adds dynamic features and vibrant looks to any desktop.
  • Number of Keys: 105-key extended keyboard layout as well as 8 Hot Keys Windows Power Keys included.
  • LED indicators: For Num Lock Caps Lock and Scroll Lock.
  • Connectors: USB Port.
  • Dimensions (At greatest width/length): 19.25" x 10.75" x 2".
  • Data Cable Length: 63" Inches.
  • Approvals: FCC Class B approved and CE approved.
  • Hardware Requirement: Pentium and Up and Available USB Ports.
  • Software Requirement: Windows Vista XP 2000 ME 98.
  • Palm Rest:
  • Detachable.
  • Keyboard Color: Black.
  • Type: Wired.
  • Mouse Included: Built-It TouchPad.
  • Parts: 1 year limited.
  • Labor: 1 year limited.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.