Shop ADESSO PUBLISHING
See all product information
Create Account
Adesso Xtream Stereo Headset Built-In Microphone , Volume Control,
- Mfr # XTREAMH4
- Zoro # G3597582
product price:Â
$
11.29
/ea
Key Features
Color
Black
Includes
Quick Start Guide
Cable Length
6 ft
Features
Adjustable Headband, Adjustable Earcup, Dual Audio Jack, In-Line Volume Control, Comfortable, Flexible; Integrated Microphone
Corded/Wireless
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTREAMH4
- Zoro #
- G3597582
- UPC #
- 783750009157
- Country of Origin
- Unknown
- Color
- Black
- Item
- Headset
- Includes
- Quick Start Guide
- Features
- Adjustable Headband, Adjustable Earcup, Dual Audio Jack, In-Line Volume Control, Comfortable, Flexible; Integrated Microphone
- Corded/Wireless
- Wired
- Impedance
- 32 Ohm
- Maximum Frequency Response
- 20 kHz
- Sound Mode
- Stereo
- Sound Pressure Level
- 105 dB
- Minimum Frequency Response
- 20 Hz
- Microphone Technology
- Omni-directional
- Host Interface
- Mini-phone (3.5mm)
- Compatibility
- PC, Notebook, PlayStation 4, Xbox, Nintendo Switch, Nintendo 3DS, PSP, Tablet, iPad, Smart Phone
- Earpiece Design
- Over-the-head
- Microphone Design
- Boom
- Earpiece Type
- Binaural