Zoro Homepage

Infotainment, Dash, Backup Cam

  • Mfr # ORBITC120

  • Zoro # G814790095


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Frame Rate
30 fps
Camera Type
Front/Rear
Includes
64GB MicroSD
Screen Size
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORBITC120
Zoro #
G814790095
UPC #
783750013123
Country of Origin
China

Dimensions

Screen Size
10.3 in

Details

Item
Vehicle Camera
Resolution
1920 x 1080
Frame Rate
30 fps
Camera Type
Front/Rear
Includes
64GB MicroSD
Connectivity Technology
Wireless
Memory Card Supported
microSD
Mounting
Suction Mount, Dash Mount
USB
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.